Shop RITESCREEN

35 in. W x 33 in. H Slider Glider Window Screen, SL5, Charcoal Fiberglass Mesh, White

  • Mfr # SL5-C01-MSFG-L00-H33-W35
  • Zoro # G013569331

product price: 
$
92.99
/ea

Key Features

Width
35 in.
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL5
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL5-C01-MSFG-L00-H33-W35
Zoro #
G013569331
UPC #
-
Country of Origin
United States

Dimensions

Width
35 in.
Height
33 in.
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL5
Frame Color
White
Frame Material
Aluminum
Screen Color
White

Description

The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.