Shop RITESCREEN

35 in W x 64 in H Slider Glider Window Screen, SL6, UltraVue Mesh, White

  • Mfr # SL6-C01-MSUV-L00-H64-W35
  • Zoro # G513747239

product price: 
$
132.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Width
35 in
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL6
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL6-C01-MSUV-L00-H64-W35
Zoro #
G513747239
UPC #
-
Country of Origin
United States

Dimensions

Width
35 in
Height
64 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL6
Frame Color
White

Description

The SL6 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews