Shop RITESCREEN

36 in W x 22 in H Slider Glider Window Screen, SL1, UltraVue Mesh, Black

  • Mfr # SL1-L48-MSUV-L00-H22-W36
  • Zoro # G013108776

product price: 
$
82.99
/ea

Key Features

Width
36 in
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL1
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL1-L48-MSUV-L00-H22-W36
Zoro #
G013108776
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
22 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL1
Frame Color
Black

Ratings & reviews