Shop RITESCREEN

36 in W x 62 in H Casement Window Screen, CA1, Aluminum Mesh, Clay

  • Mfr # CA1-A22-MSAL-L00-H62-W36
  • Zoro # G513478010

product price: 
$
140.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA1
Frame Color
Clay
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA1-A22-MSAL-L00-H62-W36
Zoro #
G513478010
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
62 in
Frame Thickness
3/8 in

Details

Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA1
Frame Color
Clay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.