
36 in W x 64 in H Full Screen Window Screen, FS2, UltraVue Mesh, Black
Mfr # FS2-L48-MSUV-L00-H64-W36
Zoro # G712721023
product price:Â $125.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Width
36 in
Window Screen Type
Full Screen
Mesh Type
UltraVue
Series
FS2
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS2-L48-MSUV-L00-H64-W36
Zoro #
G712721023
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
64 in
Frame Thickness
5/16 in
Details
Window Screen Type
Full Screen
Mesh Type
UltraVue
Series
FS2
Frame Color
Black
Description
The FS2 is an all-purpose screen without any hardware for use in any type of window. Our reverse-facing, no-hardware GenExt screen design enables a variety of installation possibilities, so long as there is a means of affixing the screen in the frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.