Shop RITESCREEN

36 in W x 67 in H Full Screen Window Screen, FS2, Aluminum Mesh, White

  • Mfr # FS2-C01-MSAL-L00-H67-W36
  • Zoro # G512702055

product price: 
$
152.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Window Screen Type
Full Screen
Mesh Type
Aluminum
Series
FS2
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2-C01-MSAL-L00-H67-W36
Zoro #
G512702055
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
67 in
Frame Thickness
5/16 in

Details

Window Screen Type
Full Screen
Mesh Type
Aluminum
Series
FS2
Frame Color
White

Description

The FS2 is an all-purpose screen without any hardware for use in any type of window. Our reverse-facing, no-hardware GenExt screen design enables a variety of installation possibilities, so long as there is a means of affixing the screen in the frame.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.