36 in W x 67 in H Slider Glider Window Screen, SL2, Aluminum Mesh, Black

  • Mfr # SL2-L48-MSAL-L00-H67-W36
  • Zoro # G013515260
product price: 
$
152.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL2
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL2-L48-MSAL-L00-H67-W36
Zoro #
G013515260
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
67 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL2
Frame Color
Black

Description

The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.