Shop RITESCREEN
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36 in. W x 80 in H Sliding Screen Door, FG, PetScreen Mesh, Bronze
- Mfr # FG-KD3680FP-B16
- Zoro # G113791540
product price:Â
$
203.99
/ea
Key Features
Width
36 in.
Height
80 in
Frame Material
Aluminum
Frame Color
Bronze
Mesh Type
PetScreen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG-KD3680FP-B16
- Zoro #
- G113791540
- UPC #
- 850049325424
- Country of Origin
- United States
- Item
- Patio Screen Door
- Frame Material
- Aluminum
- Frame Color
- Bronze
- Mesh Type
- PetScreen
- Screen Color
- Black
- Hand Orientation
- Left / Right; Left / Right
- Series
- FG
Dimensions
- Width
- 36 in.
- Height
- 80 in
- Depth
- 0.9 in.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.