
36 in W x 80 in H Sliding Screen Door, MOOSEMFIT, PetScreen Mesh, White
Mfr # MOOSEMFIT
Zoro # G413791516
product price: $290.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Width
36 in
Height
80 in
Frame Material
Fiberglass
Frame Color
White
Mesh Type
PetScreen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOOSEMFIT
Zoro #
G413791516
UPC #
850049325004
Country of Origin
United States
Dimensions
Width
36 in
Height
80 in
Depth
0.9 in.
Details
Item
Patio Screen Door
Frame Material
Fiberglass
Frame Color
White
Mesh Type
PetScreen
Screen Color
White
Hand Orientation
Left / Right; Left / Right
Series
MOOSEMFIT
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.