37 0.625 in W x 74 0.125 in H Sliding Screen Door, KD.144EXT, PetScreen Mesh, White

  • Mfr # KD.144EXT-C01-MSPT-H74 0.125 - W37 0.625-RH

  • Zoro # G814675330


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Width
37 0.625 in
Frame Material
Aluminum
Frame Color
White
Door Type
Patio Screen Door
Mesh Type
PetScreen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KD.144EXT-C01-MSPT-H74 0.125 - W37 0.625-RH
Zoro #
G814675330
UPC #
-
Country of Origin
United States

Dimensions

Width
37 0.625 in
Height
74 0.125 in
Mesh Size
37 0.625 in x 74 0.125 in

Details

Frame Material
Aluminum
Frame Color
White
Door Type
Patio Screen Door
Mesh Type
PetScreen
Screen Color
Black
Screen Material
Fiberglass
Hand Orientation
Right Hand
Series
KD.144EXT

Description

Fully Customizable Patio Screen Door for Easy DIY Assembly: H74, 0.125'' W37, 0.625''. RiteScreens Custom DIY Sliding Patio Screen Door is the perfect choice for homeowners, buildings, and contractors looking to replace their sliding door screens with a fully customizable solution. Made for DIYers of all skill levels, this screen door is built to your specifications and shipped in easy-to-assemble parts. Featuring PetScreen technology 7X strength of traditional fiberglass screen and mitered corners. Built with a heavy-duty extruded aluminum frame, this door offers exceptional durability, resisting warping, discoloration, and corrosion from water and weather exposure. Its innovative roller system ensures a smooth glide every time, while mitered corners provide stability and a clean, polished look.This sleek and functional sliding door screen is designed to enhance your homes aesthetic while providing year-round protection. Ideal for patio screen doors, storm doors, or porch screen doors, RiteScreen has created a comprehensive replacement solution for any sliding screen door space! .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products