Shop RITESCREEN
See all product information
Create Account
37 in W x 31 in H Casement Window Screen, CA4, BetterVue Mesh, Black
- Mfr # CA4-L48-MSBV-L00-H31-W37
- Zoro # G713800031
product price:Â
$
79.99
/ea
Key Features
Width
37 in
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA4
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA4-L48-MSBV-L00-H31-W37
- Zoro #
- G713800031
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 37 in
- Height
- 31 in
Details
- Window Screen Type
- Casement
- Mesh Type
- BetterVue
- Series
- CA4
- Frame Color
- Black
Description
The CA4 is a casement style window screen model that utilizes four side latches to help secure the screen in your window and a wider frame for better coverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.