37 in W x 45 in H Slider Glider Window Screen, SL3, Charcoal Fiberglass Mesh, Almond

  • Mfr # SL3-A29-MSFG-L00-H45-W37
  • Zoro # G013447455
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Width
37 in
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL3
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL3-A29-MSFG-L00-H45-W37
Zoro #
G013447455
UPC #
-
Country of Origin
United States

Dimensions

Width
37 in
Height
45 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL3
Frame Color
Almond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.