Shop RITESCREEN

37 in W x 66 in H Casement Window Screen, CA4, Aluminum Mesh, Almond

  • Mfr # CA4-A29-MSAL-L00-H66-W37
  • Zoro # G513714996

product price: 
$
163.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Width
37 in
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA4
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA4-A29-MSAL-L00-H66-W37
Zoro #
G513714996
UPC #
-
Country of Origin
United States

Dimensions

Width
37 in
Height
66 in
Frame Thickness
7/16 in

Details

Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA4
Frame Color
Almond

Description

The CA4 is a casement style window screen model that utilizes four side latches to help secure the screen in your window and a wider frame for better coverage.

Ratings & reviews