Shop RITESCREEN

39 in W x 46 in H Hinged / wicket Window Screen, WK1L, UltraVue Mesh, Black

  • Mfr # WK1L-Black-L48-MSUV-L00-UltraVue-H46-W39
  • Zoro # G214062976

product price: 
$
112.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Width
39 in
Window Screen Type
Hinged / wicket
Mesh Type
UltraVue
Series
WK1L
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WK1L-Black-L48-MSUV-L00-UltraVue-H46-W39
Zoro #
G214062976
UPC #
-
Country of Origin
United States

Dimensions

Width
39 in
Height
46 in
Frame Thickness
1.25 in
Mesh Size
39 in x 46 in

Details

Window Screen Type
Hinged / wicket
Mesh Type
UltraVue
Series
WK1L
Frame Color
Black
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

The WK1 is designed for a variety of window types, and features our proprietary wicket design for easy adjustment and controlled access to your windows. Add up to 2 wickets when customizing your wicket screen, with center, left, and right wicket locations. This robust window screen is reinforced by 1.25in extruded aluminum walls, thicker than any other extruded window screen in our catalog. The durable, weather-resistant aluminum frame is customizable to blend seamlessly with your unique space while providing unparalleled protection from the outdoors. Customizable with the ability to add up to 2 wickets for large screen installations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.