Shop RITESCREEN

39 in W x 56 in H Double-Hung Window Screen, DH1, UltraVue Mesh, Black

  • Mfr # DH1-L48-MSUV-L00-H56-W39
  • Zoro # G213944006

product price: 
$
139.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Width
39 in
Window Screen Type
Double-Hung
Mesh Type
UltraVue
Series
DH1
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH1-L48-MSUV-L00-H56-W39
Zoro #
G213944006
UPC #
-
Country of Origin
United States

Dimensions

Width
39 in
Height
56 in

Details

Window Screen Type
Double-Hung
Mesh Type
UltraVue
Series
DH1
Frame Color
Black

Description

The DH1 is a double-hung window screen with two leaf springs and a lift rail for effortless installation and removal. It is a popular choice for the Home Depot American Craftsman windows.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.