
4 in W x 13 in H Slider / glider Window Screen, SL2, BetterVue Mesh, White
Mfr # SL2-C01-MSBV-L00-H13-W4
Zoro # G613501700
product price: $37.59
/eaKey Features
Width
4 in
Window Screen Type
Slider / glider
Mesh Type
BetterVue
Series
SL2
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL2-C01-MSBV-L00-H13-W4
Zoro #
G613501700
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Height
13 in
Mesh Size
4 in x 13 in
Frame Thickness
0.3125 in
Details
Window Screen Type
Slider / glider
Mesh Type
BetterVue
Series
SL2
Frame Color
White
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black
Description
The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.