This item is Discontinued.

This item is Discontinued.
4 in W x 27 in H Slider Glider Window Screen, SL3, Charcoal Fiberglass Mesh, Black (Discontinued)
Mfr #
SL3-L48-MSFG-L00-H27-W4
Zoro #
G313462042
Country of Origin United States
Category Window Screens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL3-L48-MSFG-L00-H27-W4
Zoro #
G313462042
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Height
27 in
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL3
Frame Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.