4 in W x 32 in H Slider / glider Window Screen, SL2, BetterVue Mesh, White

  • Mfr # SL2-C01-MSBV-L00-H32-W4
  • Zoro # G813511950
product price: 
$
66.99
/ea

Key Features

Width
4 in
Window Screen Type
Slider / glider
Mesh Type
BetterVue
Series
SL2
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL2-C01-MSBV-L00-H32-W4
Zoro #
G813511950
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
32 in
Frame Thickness
0.3125 in
Mesh Size
4 in x 32 in

Details

Window Screen Type
Slider / glider
Mesh Type
BetterVue
Series
SL2
Frame Color
White
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.