This item is Discontinued.

Ritescreen 4 in W x 34 in H Slider Glider Window Screen, SL3, UltraVue Mesh, Black SL3-L48-MSUV-L00-H34-W4

This item is Discontinued.

Ritescreen

4 in W x 34 in H Slider Glider Window Screen, SL3, UltraVue Mesh, Black (Discontinued)

Mfr # SL3-L48-MSUV-L00-H34-W4
Zoro # G313468112
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL3-L48-MSUV-L00-H34-W4
Zoro #
G313468112
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
34 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL3
Frame Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.