This item is Discontinued.

Ritescreen 4 in W x 46 in H Full Screen Window Screen, FS2, BetterVue Mesh, Almond FS2-A29-MSBV-L00-H46-W4

This item is Discontinued.

Ritescreen

4 in W x 46 in H Full Screen Window Screen, FS2, BetterVue Mesh, Almond (Discontinued)

Mfr # FS2-A29-MSBV-L00-H46-W4
Zoro # G012691286
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2-A29-MSBV-L00-H46-W4
Zoro #
G012691286
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
46 in
Frame Thickness
5/16 in

Details

Window Screen Type
Full Screen
Mesh Type
BetterVue
Series
FS2
Frame Color
Almond

Description

The FS2 is an all-purpose screen without any hardware for use in any type of window. Our reverse-facing, no-hardware GenExt screen design enables a variety of installation possibilities, so long as there is a means of affixing the screen in the frame.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.