This item is Discontinued.

This item is Discontinued.
4 in. W x 74 in. H Slider Glider Window Screen, SL4, Charcoal Fiberglass Mesh, White (Discontinued)
Mfr #
SL4-C01-MSFG-L00-H74-W4
Zoro #
G013403581
Country of Origin United States
Category Window Screens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL4-C01-MSFG-L00-H74-W4
Zoro #
G013403581
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in.
Height
74 in.
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL4
Frame Color
White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.