Shop RITESCREEN

41 in W x 32 in H Casement Window Screen, CA1, UltraVue Mesh, Almond

  • Mfr # CA1-A29-MSUV-L00-H32-W41
  • Zoro # G513493938

product price: 
$
91.99
/ea

Key Features

Width
41 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA1
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA1-A29-MSUV-L00-H32-W41
Zoro #
G513493938
UPC #
-
Country of Origin
United States

Dimensions

Width
41 in
Height
32 in
Frame Thickness
3/8 in

Details

Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA1
Frame Color
Almond

Ratings & reviews