Shop RITESCREEN

41 in. W x 50 in. H Slider Glider Window Screen, SL6, Standard Aluminum Mesh, Black

  • Mfr # SL6-L48-MSAL-L00-H50-W41
  • Zoro # G013625136

product price: 
$
132.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Width
41 in.
Window Screen Type
Slider Glider
Mesh Type
Standard Aluminum
Series
SL6
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL6-L48-MSAL-L00-H50-W41
Zoro #
G013625136
UPC #
-
Country of Origin
United States

Dimensions

Width
41 in.
Height
50 in.
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Standard Aluminum
Series
SL6
Frame Color
Black
Frame Material
Aluminum
Screen Color
Black

Description

The SL6 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.