Shop RITESCREEN

41 in W x 71 in H Awning Window Screen, CA3, Aluminum Mesh, White

  • Mfr # CA3-C01-MSAL-L00-H71-W41
  • Zoro # G413688076

product price: 
$
181.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Width
41 in
Window Screen Type
Awning
Mesh Type
Aluminum
Series
CA3
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA3-C01-MSAL-L00-H71-W41
Zoro #
G413688076
UPC #
-
Country of Origin
United States

Dimensions

Width
41 in
Height
71 in
Frame Thickness
7/16 in

Details

Window Screen Type
Awning
Mesh Type
Aluminum
Series
CA3
Frame Color
White

Description

The CA3 is our awning-style casement window screen model that utilizes two leaf springs to help secure the screen in your window and a wider frame for better coverage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.