41 in W x 79 in H Single-Hung Window Screen, SH2, BetterVue Mesh, White

  • Mfr # SH2-C01-MSBV-L00-H79-W41
  • Zoro # G512813294
product price: 
$
179.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
41 in
Window Screen Type
Single-Hung
Mesh Type
BetterVue
Series
SH2
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SH2-C01-MSBV-L00-H79-W41
Zoro #
G512813294
UPC #
-
Country of Origin
United States

Dimensions

Width
41 in
Height
79 in
Frame Thickness
5/16 in

Details

Window Screen Type
Single-Hung
Mesh Type
BetterVue
Series
SH2
Frame Color
White

Description

The SH2 is a single-hung window screen that utilizes two leaf springs to help secure the screen in your window. The durable GenExt frame is equipped with a lift rail at the bottom of the frame to make installation and removal easier.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.