42 in W x 35 in H Slider Glider Window Screen, SL1, Charcoal Fiberglass Mesh, Black

  • Mfr # SL1-L48-MSFG-L00-H35-W42
  • Zoro # G813095146
product price: 
$
84.99
/ea

Key Features

Width
42 in
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL1
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL1-L48-MSFG-L00-H35-W42
Zoro #
G813095146
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Height
35 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL1
Frame Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.