42 in W x 49 in H Hinged / wicket Window Screen, WK1R, Aluminum Mesh, Bronze

  • Mfr # WK1R-Bronze-B16-MSAL-L00-Aluminum-H49-W42

  • Zoro # G414117636


product price:  $120.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Width
42 in
Window Screen Type
Hinged / wicket
Mesh Type
Aluminum
Series
WK1R
Frame Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WK1R-Bronze-B16-MSAL-L00-Aluminum-H49-W42
Zoro #
G414117636
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Height
49 in
Frame Thickness
1.25 in
Mesh Size
42 in x 49 in

Details

Window Screen Type
Hinged / wicket
Mesh Type
Aluminum
Series
WK1R
Frame Color
Bronze
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

The WK1 is designed for a variety of window types, and features our proprietary wicket design for easy adjustment and controlled access to your windows. Add up to 2 wickets when customizing your wicket screen, with center, left, and right wicket locations. This robust window screen is reinforced by 1.25in extruded aluminum walls, thicker than any other extruded window screen in our catalog. The durable, weather-resistant aluminum frame is customizable to blend seamlessly with your unique space while providing unparalleled protection from the outdoors. Customizable with the ability to add up to 2 wickets for large screen installations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.