Shop RITESCREEN

43 in W x 21 in H Wicket Window Screen, WK1, UltraVue Mesh, White

  • Mfr # WK1-C01-MSUV-L00-H21-W43
  • Zoro # G513738824

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Width
43 in
Window Screen Type
Wicket
Mesh Type
UltraVue
Series
WK1
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WK1-C01-MSUV-L00-H21-W43
Zoro #
G513738824
UPC #
-
Country of Origin
United States
Window Screen Type
Wicket
Mesh Type
UltraVue
Series
WK1
Frame Color
White

Description

The WK1 is designed for a variety of window types, and features our proprietary wicket design for easy adjustment and controlled access to your windows. Add up to 5 wickets when customizing your wicket screen!

Ratings & reviews