Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43 in W x 42 in H Full Screen Window Screen, FS2, BetterVue Mesh, White

  • Mfr # FS2-C01-MSBV-L00-H42-W43

  • Zoro # G812704773


product price: $110.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Width
43 in
Window Screen Type
Full Screen
Mesh Type
BetterVue
Series
FS2
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2-C01-MSBV-L00-H42-W43
Zoro #
G812704773
UPC #
-
Country of Origin
United States

Dimensions

Width
43 in
Height
42 in
Frame Thickness
5/16 in

Details

Window Screen Type
Full Screen
Mesh Type
BetterVue
Series
FS2
Frame Color
White

Description

The FS2 is an all-purpose screen without any hardware for use in any type of window. Our reverse-facing, no-hardware GenExt screen design enables a variety of installation possibilities, so long as there is a means of affixing the screen in the frame.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.