Shop RITESCREEN

43 in W x 48 in H Casement Window Screen, CA5, Aluminum Mesh, Black

  • Mfr # CA5-L48-MSAL-L00-H48-W43
  • Zoro # G713869823

product price: 
$
140.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Width
43 in
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA5
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA5-L48-MSAL-L00-H48-W43
Zoro #
G713869823
UPC #
-
Country of Origin
United States

Dimensions

Width
43 in
Height
48 in

Details

Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA5
Frame Color
Black

Description

The CA5 Uses Two Leaf Springs and Foam Gasket for a Superior Seal. Flanged for Sleek Fit, Wide Frame for Better Coverage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.