43 in W x 72 in H Slider / glider Window Screen, SL6, BetterVue Mesh, Almond

  • Mfr # SL6-A29-MSBV-L00-H72-W43
  • Zoro # G613593156
product price: 
$
179.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
43 in
Window Screen Type
Slider / glider
Mesh Type
BetterVue
Series
SL6
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL6-A29-MSBV-L00-H72-W43
Zoro #
G613593156
UPC #
-
Country of Origin
United States

Dimensions

Width
43 in
Height
72 in
Mesh Size
43 in x 72 in
Frame Thickness
0.3125 in

Details

Window Screen Type
Slider / glider
Mesh Type
BetterVue
Series
SL6
Frame Color
Almond
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

The SL6 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.