43 in W x 73 in H Full Screen Window Screen, FS1, Charcoal Fiberglass Mesh, White

  • Mfr # FS1-C01-MSFG-L00-H73-W43

  • Zoro # G512976241


product price:  $170.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
43 in
Window Screen Type
Full Screen
Mesh Type
Charcoal Fiberglass
Series
FS1
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS1-C01-MSFG-L00-H73-W43
Zoro #
G512976241
UPC #
-
Country of Origin
United States

Dimensions

Width
43 in
Height
73 in
Frame Thickness
5/16 in

Details

Window Screen Type
Full Screen
Mesh Type
Charcoal Fiberglass
Series
FS1
Frame Color
White

Description

The FS1 is a streamlined, no-frills full screen model without any hardware for use in any type of window. The FS1 is an all-purpose screen option that enables homeowners with a variety of installation contexts, permanent and temporary alike!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.