43 in. W x 80 in. H Slider Glider Window Screen, SL2, UltraVue Mesh, Black

  • Mfr # SL2-L48-MSUV-L00-H80-W43

  • Zoro # G013529465


product price:  $196.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
43 in.
Height
80 in.
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL2-L48-MSUV-L00-H80-W43
Zoro #
G013529465
UPC #
-
Country of Origin
United States

Dimensions

Width
43 in.
Height
80 in.
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL2
Frame Color
Black
Frame Material
Aluminum
Screen Color
Black

Description

The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.