Shop RITESCREEN
See all product information
Create Account
44 in W x 11 in H Double-Hung Window Screen, DH8, BetterVue Mesh, Almond
- Mfr # DH8-A29-MSBV-L00-H11-W44
- Zoro # G212614993
product price:Â
$
78.99
/ea
Key Features
Width
44 in
Window Screen Type
Double-Hung
Mesh Type
BetterVue
Series
DH8
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH8-A29-MSBV-L00-H11-W44
- Zoro #
- G212614993
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 44 in
- Height
- 11 in
- Frame Thickness
- 5/16 in
Details
- Window Screen Type
- Double-Hung
- Mesh Type
- BetterVue
- Series
- DH8
- Frame Color
- Almond
Description
The DH8 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and two pull tabs for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.