45 in W x 68 in H Full Screen Window Screen, FS1, Charcoal Fiberglass Mesh, Almond
- Mfr # FS1-A29-MSFG-L00-H68-W45
- Zoro # G112940741
product price:Â
$
170.99
/ea
Key Features
Width
45 in
Window Screen Type
Full Screen
Mesh Type
Charcoal Fiberglass
Series
FS1
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS1-A29-MSFG-L00-H68-W45
- Zoro #
- G112940741
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 45 in
- Height
- 68 in
- Frame Thickness
- 5/16 in
Details
- Window Screen Type
- Full Screen
- Mesh Type
- Charcoal Fiberglass
- Series
- FS1
- Frame Color
- Almond
Description
The FS1 is a streamlined, no-frills full screen model without any hardware for use in any type of window. The FS1 is an all-purpose screen option that enables homeowners with a variety of installation contexts, permanent and temporary alike!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.