Shop RITESCREEN

46 in W x 69 in H Casement Window Screen, CA1, UltraVue Mesh, Clay

  • Mfr # CA1-A22-MSUV-L00-H69-W46
  • Zoro # G613484799

product price: 
$
186.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
46 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA1
Frame Color
Clay
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA1-A22-MSUV-L00-H69-W46
Zoro #
G613484799
UPC #
-
Country of Origin
United States

Dimensions

Width
46 in
Height
69 in
Frame Thickness
3/8 in

Details

Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA1
Frame Color
Clay

Ratings & reviews