Shop RITESCREEN

47 in W x 23 in H Double-Hung Window Screen, DH6, Charcoal Fiberglass Mesh, Black

  • Mfr # DH6-L48-MSFG-L00-H23-W47
  • Zoro # G214012780

product price: 
$
73.99
/ea

Key Features

Width
47 in
Window Screen Type
Double-Hung
Mesh Type
Charcoal Fiberglass
Series
DH6
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH6-L48-MSFG-L00-H23-W47
Zoro #
G214012780
UPC #
-
Country of Origin
United States

Dimensions

Width
47 in
Height
23 in

Details

Window Screen Type
Double-Hung
Mesh Type
Charcoal Fiberglass
Series
DH6
Frame Color
Black

Description

The DH6 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and a pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.

Ratings & reviews