47 in W x 75 in H Slider / glider Window Screen, SL5, BetterVue Mesh, Black
- Mfr # SL5-L48-MSBV-L00-H75-W47
- Zoro # G613579112
product price:Â
$
206.99
/ea
Key Features
Width
47 in
Window Screen Type
Slider / glider
Mesh Type
BetterVue
Series
SL5
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL5-L48-MSBV-L00-H75-W47
- Zoro #
- G613579112
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 47 in
- Height
- 75 in
- Mesh Size
- 47 in x 75 in
- Frame Thickness
- 0.3125 in
Details
- Window Screen Type
- Slider / glider
- Mesh Type
- BetterVue
- Series
- SL5
- Frame Color
- Black
- Frame Material
- Aluminum
- Screen Material
- Fiberglass
- Screen Color
- Black
Description
The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.