Shop RITESCREEN
See all product information
Create Account
48 in W x 19 in H Double-Hung Window Screen, DH4, Aluminum Mesh, Almond
- Mfr # DH4-A29-MSAL-L00-H19-W48
- Zoro # G613970223
product price:Â
$
69.99
/ea
Key Features
Width
48 in
Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH4
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH4-A29-MSAL-L00-H19-W48
- Zoro #
- G613970223
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Double-Hung
- Mesh Type
- Aluminum
- Series
- DH4
- Frame Color
- Almond
Description
The DH5 is a Double Hung Flanged Full Screen with Swivel Latches & Clips Secure the Screen in Your Window. DH5 Features a Pull Tab for Easy Installation & Removal