
48 in W x 44 in H Awning Window Screen, CA3, UltraVue Mesh, White
Mfr # CA3-C01-MSUV-L00-H44-W48
Zoro # G513701354
product price:Â $132.99
/eaKey Features
Width
48 in
Window Screen Type
Awning
Mesh Type
UltraVue
Series
CA3
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3-C01-MSUV-L00-H44-W48
Zoro #
G513701354
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Height
44 in
Frame Thickness
7/16 in
Details
Window Screen Type
Awning
Mesh Type
UltraVue
Series
CA3
Frame Color
White
Description
The CA3 is our awning-style casement window screen model that utilizes two leaf springs to help secure the screen in your window and a wider frame for better coverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.