Shop RITESCREEN

48 in W x 57 in H Wicket Window Screen, WK1, BetterVue Mesh, White

  • Mfr # WK1-C01-MSBV-L00-H57-W48
  • Zoro # G113745673

product price: 
$
172.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Window Screen Type
Wicket
Mesh Type
BetterVue
Series
WK1
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WK1-C01-MSBV-L00-H57-W48
Zoro #
G113745673
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
57 in
Frame Thickness
1.25 in

Details

Window Screen Type
Wicket
Mesh Type
BetterVue
Series
WK1
Frame Color
White

Description

The WK1 is designed for a variety of window types, and features our proprietary wicket design for easy adjustment and controlled access to your windows. Add up to 5 wickets when customizing your wicket screen!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.