Shop RITESCREEN
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 in W x 75 in H Slider / glider Window Screen, SL5, BetterVue Mesh, Black
- Mfr # SL5-L48-MSBV-L00-H75-W48
- Zoro # G613578924
product price:Â
$
196.99
/ea
Key Features
Width
48 in
Window Screen Type
Slider / glider
Mesh Type
BetterVue
Series
SL5
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL5-L48-MSBV-L00-H75-W48
- Zoro #
- G613578924
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Height
- 75 in
- Frame Thickness
- 0.3125 in
- Mesh Size
- 48 in x 75 in
Details
- Window Screen Type
- Slider / glider
- Mesh Type
- BetterVue
- Series
- SL5
- Frame Color
- Black
- Frame Material
- Aluminum
- Screen Material
- Fiberglass
- Screen Color
- Black
Description
The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side