Shop RITESCREEN

49 in W x 10 in H Double-Hung Window Screen, DH8, Aluminum Mesh, White

  • Mfr # DH8-C01-MSAL-L00-H10-W49
  • Zoro # G212646390

product price: 
$
77.19
/ea

Key Features

Width
49 in
Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH8
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH8-C01-MSAL-L00-H10-W49
Zoro #
G212646390
UPC #
-
Country of Origin
United States
Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH8
Frame Color
White

Description

The DH8 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and two pull tabs for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.

Ratings & reviews