Shop RITESCREEN
See all product information
Create Account
49 in W x 18 in H Single-Hung Window Screen, SH1, Aluminum Mesh, Almond
- Mfr # SH1-A29-MSAL-L00-H18-W49
- Zoro # G112995796
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Width
49 in
Window Screen Type
Single-Hung
Mesh Type
Aluminum
Series
SH1
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH1-A29-MSAL-L00-H18-W49
- Zoro #
- G112995796
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 49 in
- Height
- 18 in
- Frame Thickness
- 5/16 in
Details
- Window Screen Type
- Single-Hung
- Mesh Type
- Aluminum
- Series
- SH1
- Frame Color
- Almond
Description
The SH1 is a single-hung window screen that utilizes two leaf springs to help secure the screen in your window. This durable aluminum GenExt screen has a lift rail built into the perimeter of the frame for effortless installation and removal, regardless of the window's location.