Ritescreen
49 in. W x 67 in H Slider Glider Window Screen, SL4, Aluminum Mesh, Black
Mfr # SL4-L48-MSAL-L00-H67-W49
Zoro # G713418052
product price: $170.99
/ea
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
Key Features
- Width 49 in.
- Window Screen Type Slider Glider
- Mesh Type Aluminum
- Series SL4
- Frame Color Black
Get a 10% off coupon
Free 30-day returns
Return Policy Get 30 days to pay with Net 30
Apply Now Real support from real people
Contact our U.S. based team Product Information
- Brand Ritescreen
- MFR # SL4-L48-MSAL-L00-H67-W49
- Zoro # G713418052
- Country of Origin United States
- Category Window Screens
Dimensions
Width | 49 in. |
Height | 67 in |
Frame Thickness | 5/16 in |
Details
Window Screen Type | Slider Glider |
Mesh Type | Aluminum |
Series | SL4 |
Frame Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.