This item is Discontinued.

Ritescreen 5 in W x 15 in H Slider Glider Window Screen, SL3, BetterVue Mesh, Almond SL3-A29-MSBV-L00-H15-W5

This item is Discontinued.

Ritescreen

5 in W x 15 in H Slider Glider Window Screen, SL3, BetterVue Mesh, Almond (Discontinued)

Mfr # SL3-A29-MSBV-L00-H15-W5
Zoro # G213448993
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL3-A29-MSBV-L00-H15-W5
Zoro #
G213448993
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
15 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL3
Frame Color
Almond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.