This item is Discontinued.

This item is Discontinued.
5 in. W x 25 in. H Slider Glider Window Screen, SL5, Charcoal Fiberglass Mesh, White (Discontinued)
Mfr #
SL5-C01-MSFG-L00-H25-W5
Zoro #
G013572331
Country of Origin United States
Category Window Screens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL5-C01-MSFG-L00-H25-W5
Zoro #
G013572331
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in.
Height
25 in.
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL5
Frame Color
White
Frame Material
Aluminum
Screen Color
White
Description
The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.