This item is Discontinued.

Ritescreen 6 in W x 40 in H Slider / glider Window Screen, SL5, UltraVue Mesh, Black SL5-L48-MSUV-L00-H40-W6

This item is Discontinued.

Ritescreen

6 in W x 40 in H Slider / glider Window Screen, SL5, UltraVue Mesh, Black (Discontinued)

Mfr # SL5-L48-MSUV-L00-H40-W6
Zoro # G113585606
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL5-L48-MSUV-L00-H40-W6
Zoro #
G113585606
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
40 in
Mesh Size
6 in x 40 in
Frame Thickness
0.3125 in

Details

Window Screen Type
Slider / glider
Mesh Type
UltraVue
Series
SL5
Frame Color
Black
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.