This item is Discontinued.

Ritescreen 6 in. W x 73 in H Slider Glider Window Screen, SL3, BetterVue Mesh, White SL3-C01-MSBV-L00-H73-W6

This item is Discontinued.

Ritescreen

6 in. W x 73 in H Slider Glider Window Screen, SL3, BetterVue Mesh, White (Discontinued)

Mfr # SL3-C01-MSBV-L00-H73-W6
Zoro # G213370768
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL3-C01-MSBV-L00-H73-W6
Zoro #
G213370768
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in.
Height
73 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL3
Frame Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.