
7 in. W x 27 in H Slider Glider Window Screen, SL4, BetterVue Mesh, Black
Mfr # SL4-L48-MSBV-L00-H27-W7
Zoro # G513407454
product price:Â $66.99
/eaKey Features
Width
7 in.
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL4
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL4-L48-MSBV-L00-H27-W7
Zoro #
G513407454
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in.
Height
27 in
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL4
Frame Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.